Welcome to Würth New Zealand For trade customers only

P - ONE STEP 3IN1 - grinding polish, finish polish and wax

Grinding polish 3in1, P - one step
POL-(ONE STEP 3IN1)-P-1KG

Art.-no. 0893150060
EAN 4099618586934

Prices for customers after login
P - ONE STEP 3IN1 - grinding polish, finish polish and wax

Art.-no. 0893150060

Prices for customers after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Polish out sanding marks, reliably remove holograms and streaks and protect the resulting high-gloss surface for a long time with just one all-round product.
  • The high-performance extra-class grinding paste for quick and effortless removal of defects.

  • Thanks to the innovative powder composition of aluminium oxide, paint irritations on both scratch-resistant and conventional paints can be polished very efficiently and with an outstanding degree of gloss.

  • The included paint sealant with carnauba wax ensures long-lasting protection.
Notice

We recommend our blue or orange polishing pads for polishing.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

A revolutionary 3-in-1 polish for highly efficient removal of scratches, wear marks and holograms in the paint treatment in just one step. For the rapid elimination of defects in freshly repaired and cured topcoats as well as for polishing out wear marks on used paintwork.

Instructions

Shake well before use. Spread the polish evenly on the polishing pad and apply a small amount to the surface to be treated. Place the polishing pad flat in the required location and start the machine. Using light pressure, process the area at 1500-2000 rpm until the sanding marks or paint defects are removed. Work in sections! Remove residual polish with a microfibre cloth. Rotary 1500-2000 rpm, random orbital 2000-10,000 rpm.

Weight of content

1 kg

Container

Bottle

Chemical basis

Water, hydrocarbon

Smell/fragrance

Characteristic

Colour

Blue

pH value

7.8

Density

1.04 g/cm³

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 5°C to 35°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

POLPAD-BLUE-HARD-D170X30MM

Polishing pads in different abrasive grades

POLPAD-ORANGE-SOFT-D90X25MM

Polishing pads in different abrasive grades

POLPAD-ORANGE-SOFT-D145X25MM

Polishing pads in different abrasive grades

POLPAD-ORANGE-SOFT-D170X30MM

Polishing pads in different abrasive grades
x 2 pcs

POLPAD-BLUE-HARD-D90X25MM

Polishing pads in different abrasive grades
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information