Extra universal adhesive
Extra universal contact adhesive
CNTCTADH-NPREN-UNIGLUE-EXTRA-730ML
Register now and access more than 20,000 products
Broad adhesive range
Virtually all materials can be bonded with each other
Effective application with a spatula or brush
- Can be easily applied to the surface to be adhered with a brush and notched spreader
- Can be painted over with most paints
Resistant to ageing
Ensures adhesive bonding for many years
Good elasticity
Compensates for material movements
High resistance
Resistant to diluted acids and alkaline solutions, water and alcohol
Silicone-free
- Not to be used on polystyrene, soft PVC, PVC films, PE and PP
- Smooth surfaces should be sanded
- Limited resistance to moisture
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Please observe the technical data sheet!
Datasheets(X)
For applying coatings and other surface bonding.
The surfaces must be clean, dry and free from grease. Apply a generous, uniform layer of the adhesive to both surfaces with a brush or fine-tooth spatula (tooth depth approx. 1 mm). After a flash-off time of approx. 10-15 minutes, push the parts together quickly and firmly. Parts must be bonded together within approx. 45 minutes of the adhesive being applied.
For more information, please refer to the technical data sheet.
Contents | 730 ml |
Container | Can |
Chemical basis | Solvent neoprene |
Colour | Amber |
Density/conditions | 0.86 g/cm³ / prior to hardening, DIN 53479 |
Viscosity | 3200 mPas |
Viscosity conditions | Brookfield |
Min./max. application quantity in surface bonding /conditions | 250-300 g/m² / bilateral application |
Min./max. pressing pressure | 7-8 N/mm² |
Min./max. flash-off time /conditions | 10 min-15 min / at 20°C and 50% relative humidity |
Max. open time | 45 min |
Conditions for open time | at 20°C and 50% humidity |
Max. final strength | 24 h |
Min./max. processing temperature | 12 to 30 °C |
Min./max. temperature resistance | -20 to 125 °C |
Resistance against | Alcohol |
Shelf life from production/conditions | 18 Month / at 18°C, no exposure to sunlight |
Silicone-free | Yes |
Solvent-free | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!