Welcome to Würth New Zealand For trade customers only

Spray contact adhesive BOND 90

Spray contact adhesive BOND 90
SPRCNTCTADH-BOND90-14,2KG

Art.-no. 0893100014
EAN 4062856091997
Prices for customers after login
Spray contact adhesive BOND 90

Art.-no. 0893100014

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Spray adhesive for quick and reliable bond with high adhesive force and high temperature resistance

Versatile thanks to good material compatibility and high adhesive force


  • Suitable for adhering high-quality and thicker coatings and laminates

  • Adhesive does not show through – ideal for thin or reflective surface materials


Enables simple, quick working


  • Mobile system, can be used directly from the pressure tank

  • Tension-free bonds can be processed further directly after pressing

  • No cleaning of the system is required


No string formation


No contamination of a workpiece



Very long processing time



Low-odour



Ageing, water and heat-resistant for a permanent bond



Silicone and dichloromethane-free

Notice
  • Supplied without application gun, nozzle and without connection hose

  • Important: Only use original Würth accessories and spare parts.

  • The hardened adhesive joint must not come into contact with solvents or harsh industrial cleaners

  • Do not store above +50°C and do not expose to direct sunlight
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Industrial, high-performance spray adhesive specially developed for fast and reliable bonding with a high adhesive force and excellent temperature resistance.


The adhesive is supplied in a practical, portable, maintenance-free pressurised container and is particularly suitable for mobile use in the workshop. The spray contact adhesive is used wherever fast and reliable bonding is required. The adhesive provides a spray pattern that minimises visual bleed through of the adhesive paths.

Instructions

The parts to be bonded must be dry and free from dust and grease. For pretreatment, see the technical data sheet.


Spray both adhesive surfaces of approx. 25 cm with an even film and press together after a flash-off time of 5 minutes. If the surfaces are highly absorbent, a double application of adhesive may be necessary. For more information, please refer to the technical data sheet.

Chemical basis

Styrene-butadiene natural rubber

Colour

Transparent

Density

0.88 g/cm³

Min./max. processing temperature

15 to 25 °C

Min./max. temperature resistance

-20 to +95 °C

Contents

22.1 l

Weight of content

14.2 kg

Min. combined tension and shear resistance

150 psi

Shelf life from production

15 Month

Silicone-free

Yes

Solvent-free

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs

APPLGUN-CNTCTADH-15X18CM

High-grade metal spray gun for processing spray contact adhesive BOND 90
x 1 pcs

TUB-SPRGUN-4M

For connecting the application gun to the spray contact adhesive BOND 90
x 1 pcs

SPRNOZ-(APPLGUN-CNTCTADH-BOND90)-BRS

Ensures an even, fine spraying pattern
x 1 pcs

APPLGUN-CNTCTADH-PREMIUM

For applying the contact adhesive BOND 90
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information