Product-specific pressure sprayer, unfilled
Pump spray bottle printed, unfilled
PMPSPRBTL-PLA-ULTRA2040-1000ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Refillable empty pump spray bottle for easy application of products from canisters or drums
- Break-proof, empty 1 litre container
- Easy opening owing to surface feel elements
Resistance list | |||||
Pump spray bottle | Acid-resistant | Alkali-resistant | Solvent resistant, 360° | ||
Art. no. | 0891 503 030 | 0891 503 031 | 0891 503 001 0891 503 360 | ||
Concentration | |||||
Acids | Acetic acid | 5% | ✗ | ✓ | ✗ |
Silica | 100% | ✓ | ✓ | ✗ | |
Oxalic acid | 100% | ✓ | ✓ | ✗ | |
Palmitic acid | 100% | ✗ | ✗ | ✓ | |
Phosphoric acid | 30% | ✓ | ✓ | ✗ | |
Phthalic acid | 100% | ✗ | ✓ | ✗ | |
Nitric acid | 10% | ✓ | ✗ | ✗ | |
Sulphuric acid | 10% | ✓ | ✓ | ✗ | |
Citric acid | 50% | ✓ | ✓ | ✗ | |
Citric acid | 10% | ✓ | ✓ | ✓ | |
Alcohols | Amyl alcohol | 100% | ✓ | ✗ | ✓ |
Butanol | 100% | ✗ | ✗ | ✗ | |
Ethanol | 100% | ✗ | ✓ | ✗ | |
Isopropanol | 100% | ✓ | ✓ | ✓ | |
Methanol | 100% | ✗ | ✓ | ✗ | |
Propanol | 100% | ✓ | ✗ | ✓ | |
Aliphatic hydrocarbons | Propane | 100% | ✓ | ✗ | ✓ |
Naphtha | 100% | ✗ | ✗ | ✓ | |
Isooctane | 100% | ✗ | ✗ | ✓ | |
n-decane | 100% | ✗ | ✗ | ✓ | |
n-hexane | 100% | ✗ | ✗ | ✓ | |
n-heptane | 100% | ✗ | ✗ | ✓ | |
n-pentane | 100% | ✗ | ✗ | ✓ | |
Petroleum | 100% | ✗ | ✗ | ✓ | |
Aromatic hydrocarbons | Benzene | 100% | ✗ | ✗ | ✗ |
Cyclohexane | 100% | ✓ | ✗ | ✓ | |
Cyclohexanol | 100% | ✗ | ✗ | ✗ | |
Limonene | 100% | ✗ | ✗ | ✓ | |
Naphthalene | 100% | ✗ | ✗ | ✓ | |
Toluene | 40% | ✗ | ✗ | ✓ | |
Xylene | 100% | ✗ | ✗ | ✓ | |
Crude oils and derivatives | Petrol | 100% | ✗ | ✗ | ✓ |
Diesel | 100% | ✗ | ✗ | ✓ | |
Kerosene | 100% | ✗ | ✗ | ✓ | |
Mineral oil | 100% | ✗ | ✗ | ✓ | |
White spirit | 100% | ✗ | ✗ | ✓ | |
Alkalines and ketones | Acetone | 100% | ✗ | ✓ | ✗ |
Acetone mixture, solvent-based | Up to 3% acetone | ✗ | ✗ | ✓ | |
Ammonia | 10% | ✗ | ✓ | ✗ | |
Calcium hydroxide | 100% | ✓ | ✓ | ✓ | |
Rim cleaner, extremely alkaline | 10% | ✗ | ✓ | ✗ | |
Potassium hydroxide | 30% | ✗ | ✓ | ✗ | |
Sodium hydroxide | 30% | ✗ | ✓ | ✗ | |
Sodium hydroxide | 100% | ✗ | ✓ | ✗ | |
Turpentine oil | 100% | ✗ | ✗ | ✓ | |
Please observe our guidance notes on resistance specifications
The specifications do not apply to mixtures. Equipment not suitable for the dispensing of oil-containing fluids. |
Product information
Datasheets(X)
Material | PE - Polyethylene |
Colour | White |
Diameter | 95 mm |
Height | 275 mm |
Suitable for active ingredient | Ultra 2040 |
Contents | 1 l |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!