Welcome to Würth New Zealand For trade customers only

Rubber brush

Rubber brush
BRSH-UHLST/CARPE-RBR-BLCK-L260MM

Art.-no. 0891350505
EAN 4050641814067
Prices for customers after login
Rubber brush

Art.-no. 0891350505

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 20,000 products

Ideal for brushing animal hair and dust off car seats, upholstered furniture, leather, fabric convertible tops and smooth floors
  • The high-quality rubber compound guarantees quick and effective removal of hair and lint thanks to its electrostatic charge

  • The rubber lip and short bristles are also suitable for hard floors, stairs, wallpaper, furniture etc.

  • The brush can be used wet or dry
Notice

Washable up to 50°C

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For brushing animal hair and dust off car seats, upholstered furniture, leather, fabric convertible tops and smooth floors.

Instructions

Making small brush movements ensures all hairs are picked up by the rubber bristles' electrostatic charge. With more stubborn dirt, it is also possible to use the rubber scraper on the side and the short spikes on the back of the brush as a cleaning aid. Clean the rubber brush after every use.

Material of bristles

Natural rubber

Material of handle

Natural rubber

Material of lip

Natural rubber

Colour

Black

Length

260 mm

Width

38 mm

Height

40 mm

Length of handle

130 mm

Length of bristles

25 mm

Length of the hard bristles

7 mm

Lip length

10 mm

Max. water temperature

50 °C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

CLNR-VEH-IN-ACTIVE-500ML

Special cleaning foam with anti-static additive for the entire vehicle interior

WRKSHPCLNR-BMF-5LTR

Environmentally friendly cleaner for workshops, machinery and vehicles
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information