Handymax application gun, 585 ml
Application gun HandyMax, 585 ml
APPLGUN-(WIT-PE500)-PLA-585ML
Art.-no.
0891018
EAN 4045989537013
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
With coupling for greater ease of use
- Ergonomic handle for optimal grip
- Excellent constant and accurate application of resin
Product information
Datasheets(X)
Material | Steel / plastic |
Suitable for injection mortar | WIT-PE 1000, WIT-PE 510 |
Suitable for cartridges type | Side-by-side (1:3) + 385 ml, Side-by-side (1:3) + 440 ml, Side-by-side (1:3) + 585 ml |
Colour | Black, Red |
Product weight (per item) | 1530.000 g |