Manual pressure double cartridge gun Heavy Duty
Standard application gun heavy duty
APPLGUN-(F.WIT-380ML)-STDD
Art.-no.
0891003104
EAN 4053479216782
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
For capacity 380/420 ml 10:1coaxial cartridge.
Aluminum alloy casted handle and steel trigger
Heavy duty construcion
For high viscosity materials
Pin release mechanism
Minimize trigger waste motion
Powerful and durable laminated catch plates
Powerful 20:1 thrust ratio
For easy dispensing
Product information
Datasheets(X)
Application areaFor capacity 380/420 ml 10:1coaxial cartridge.
Material | Steel / plastic |
Colour | Black |
Product weight (per item) | 1200 g |