Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 20,000 Products

Ultra 2040

Multi-purpose lubricant Ultra 2040 Light
LUB-MULTI-(ULTRA 2040)-20LTR

Art.-no. 0890085021
EAN 4065746550857

Prices for customers after login
Ultra 2040

Art.-no. 0890085021

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Multi-purpose penetrant, lubricant and water displacer containing PTFE for long-term lubrication.

Lubricant containing PTFE


  • Provides long term lubrication for locks, runners, guides and other items prone to wear

  • Prevents squeaking and creaking noises, e.g. door hinges


Rust penetrating agent with superb capillary action


  • Outstanding creep properties ensures product penetrates into the tightest tolerances to provide lubrication

  • Loosens seized and rusted parts


Displaces moisture


  • Ideal for insulating electrical systems

  • Perfect for use as a contact spray

  • Improves electrical conductivity and eliminates leakage currents

  • Drives water out of electrics

  • Prevents corrosion


Corrosion protection


  • Outstanding adhesive properties on metal

  • A thin, viscous protective film prevents moisture at even the slightest unevenness

  • Effectively protects against rust and corrosion


Silicone free


Safe to use around bodyshops



Gives a shine to surfaces


  • Helps to restore original lustre

  • Ideal for detailing inside and outside of vehicle
Notice

This information is only a recommendation based on our experience. Preliminary testing required.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Displaces moisture from all electrical systems.

  • Lubricates door hinges, locks and fuel caps.

  • Lubricates window and seat runners.

  • Loosens seized or rusted parts and fasteners.

  • Stops squeaking and creaking noises.

  • Lubricates bicycle chains and gear assemblies.

  • Cleans and protects plastic and metal parts.

  • Prevents corrosion on metal and electrical assemblies.

  • Penetrates and displaces moisture.

  • Protects and lubricates garden tools, power tools, drill chucks etc.

  • Restores original lustre to vehicle surfaces.

  • Also ideal for boats, caravans and motorcycles.
Instructions

Spray on the parts to be treated and allow product to work for a short time. For stubborn joints repeat application and allow to work for longer. A protective film of PTFE is left behind. For best results do not wipe off.

Contents

20 l

Silicone-free

Yes

Min./max. temperature conditions

5 to 40 °C

Shelf life from production

24 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs

PMPSPRBTL-PLA-ULTRA2040-1000ML

Refillable empty pump spray bottle for easy application of products from canisters or drums

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information