RAUFOSS ABC METAL DISASSEMBLY TOOL, SHORT
ABC disassembly tool, metal, short
DISASMBYTL-F.BRKPIP-ABC-SHRT-T10-3/8"
Art.-no. 0885620232
EAN 4062856394838
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Separate tools for the Raufoss ABC disassembly tool set, art. 0885 620 229
Notice
Perform a maximum of 5 assembly and disassembly operations per coupling.
Product information
Datasheets(X)
Material | Aluminium, steel |
Suitable for pipe diameter | 10 mm |
Suitable for pipe (T) | 3/8 inch |
Length | 29 mm |
Max. operating pressure | 0 mbar |