Welcome to Würth New Zealand For trade customers only

Straight plug connector for commercial vehicles

Push-in quick-fit plug, straight plug-in connector
QCKPLGCON-CHANNEL-STRAIGHT-D10MM

Art.-no. 088501 10

EAN 4011231816205

Individual price display after login
Straight plug connector for commercial vehicles

Art.-no. 088501 10

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Quick and easy pipe/hose installation and removal



Reduced risk of leaks


Due to fewer components



Corrosion-resistant brass design



Saves money


Thanks to reduction in installation and repair times



Complies with the international DIN, DOT and SAE regulations



Operating medium:


Compressed air



Maximum operating pressure:


Complies with DIN 74324



Operating temperature:


-40°C* to +100°C (* at temperatures below +2°C please observe the air quality)



Hoses:


Comply with DIN 74324



Material:


  • Connector body: Brass

  • Pipe reinforcing sleeve: Nickel-plated brass

  • Multi-pronged tensioning clamp ring: Nickel-plated brass

  • O-ring: Buna N (low nitrile)
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

  • Screw connectors meet the requirements of DIN 74324

  • Screw connectors meet the requirements of the Department of Transport Federal Motor Vehicle Safety Standard (DOT FMVSS 106) and the Society for Automotive Engineers (SAE J1131)

  • Screw connectors are TÜV tested and approved for use in pneumatic brake systems

  • on commercial vehicles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For polyamide pipes Ø 6 to 16 mm

  • For connecting components in the pneumatic brake system on commercial vehicles and auxiliary commercial vehicle systems

Outer diameter of pipe (T)

10 mm

Length (L)

44.1 mm

Material

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information