Welcome to Würth New Zealand For trade customers only

Plastic Backed Wiper Refill

Wiper rubber w. reinforced plastic TRUCK
BLDE-WSCRNWPR-PRFLTH8-L710MM

Art.-no. 084871080
EAN 4056807801339

Prices for customers after login
Plastic Backed Wiper Refill

Art.-no. 084871080

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Universal fit for trucks, bus, light commercials

Wiper Refills are polycarbonate backed.


  • Extra durability and longer life.


100% Natural Rubber


  • More efficient cleaning.

  • Smooth operation.

  • Longer lasting.
Notice

Not suitable for pantograph wiper applications on coaches

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For trucks, bus, light commercials.

Instructions

1. Fit the new wiper refill to the frame, ensuring clip is secured.


2. Trim off excess to the required length.



For more detailed fitting instructions, see side of box.

Length

710 mm

Profile thickness

8 mm

Material

Rubber

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information