Twin Rail Wiper Refill with Clip
Windscreen wiper, spare blade, double-lip
BLDE-WSCRNWPR-(TWIN RAIL)-710MMX8MM
Art.-no. 0848710008
EAN 4056807801322
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 20,000 products
Twin rail, OEM style wiper refills with universal clip.
Wiper Refills have metal reinforced frames.
- Low Profile, O.E.M. Design and extra durability.
100% Natural Rubber
- More efficient cleaning.
- Smooth operation.
- Longer lasting.
Product information
Datasheets(X)
Application area
For passenger cars.
Instructions
1. Measure insert against frame.
2. Snap metal rails at notches, to correct length.
3. Trim off excess rubber to the required length.
4. Fit the new wiper refill to the frame, ensuring clip is secured.
For more detailed fitting instructions, see side of box.
Length | 710 mm |
Profile thickness | 8 mm |
Material | Rubber |