Welcome to Würth New Zealand For trade customers only

Twin Rail Wiper Refill with Clip

Windscreen wiper, spare blade, double-lip
BLDE-WSCRNWPR-(TWIN RAIL)-610MMX6MM

Art.-no. 0848610006
EAN 4056807800325

Prices for customers after login
Twin Rail Wiper Refill with Clip

Art.-no. 0848610006

Prices for customers after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Twin rail, OEM style wiper refills with universal clip.

Wiper Refills have metal reinforced frames.


  • Low Profile, O.E.M. Design and extra durability.


100% Natural Rubber


  • More efficient cleaning.

  • Smooth operation.

  • Longer lasting.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For passenger cars.

Instructions

1. Measure insert against frame.


2. Snap metal rails at notches, to correct length.


3. Trim off excess rubber to the required length.


4. Fit the new wiper refill to the frame, ensuring clip is secured.


For more detailed fitting instructions, see side of box.

Length

610 mm

Profile thickness

6 mm

Material

Rubber

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information