Welcome to Würth New Zealand For trade customers only

Plastic Backed Wiper Refill.

Wiper rubber w. reinforced plastic CAR
BLDE-WSCRNWPR-PRFLTH8-L560MM

Art.-no. 084856080

EAN 4062856071746

Prices for customers after login
Plastic Backed Wiper Refill.

Art.-no. 084856080

Prices for customers after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Universal fit.

Wiper Refills are polycarbonate backed.


  • Extra durability and longer life.


100% Natural Rubber


  • More efficient cleaning.

  • Smooth operation.

  • Longer lasting.
Notice

Not suitable for pantograph applications

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For passenger cars.

Instructions

1. Fit the new wiper refill to the frame, ensuring clip is secured.


2. Trim off excess to the required length.



For more detailed fitting instructions, see side of box.

Length

560 mm

Profile thickness

8 mm

Material

Rubber

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information