RECHARGEABLE LED WORK LAMP ERGOPOWER CLAMP
Cordless LED work lamp Ergopower CLAMP
LAMP-CORDL-LED-(ERGOPOWER CLAMP)




Register now and access more than 20,000 products
Ultimate Versatility
Clamp it virtually anywhere, thanks to its high-quality TPE clamp and housing. Alternatively, it can stand securely on its own. Additionally, a strong magnet at the bottom allows for easy attachment to steel surfaces
Customizable Brightness
Choose from four distinct luminous intensities to suit your needs, with a memory function that recalls your last setting:
- 100 lumen (24 hours)
- 300 lumens (8 hours)
- 700 lumens (5 hours)
- 1600 lumens (3 hours)
Flexible Illumination
The light head rotates approximately 270° horizontally and 300° vertically, allowing you to direct the beam exactly where you need it
Convenient Power Management
Three battery capacity indicators and a charging indicator keep you informed of the light‘s status. Charge quickly using a 5V 1A adapter (approx. 5.5 hours) or a 5V 2A adapter (approx. 3.5 hours)
Built to Last
- Engineered for demanding environments, this work light is dust-proof, water-resistant, and impact-resistant, meeting IP65 and IK06 standards
- Operational temperature -10° to + 40°
Datasheets(X)
Min. colour rendering index (CRI) | 80 |
Min./max. luminous flux | 100 / 1600 lm |
Colour temperature | 6500 K |
Min./max. luminous period | 3-24 h |
Charging time | 3.5 h |
Impact resistance | IK06 |
IP protection class | IP 65 |
IP protection type, lamp | IP 65 |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 5200 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class | Protection class III/safety extra-low voltage |
Protection class lamp | Protection class III/safety extra-low voltage |
Power rating | 11 W |
Min./max. operating temperature | -10 to 40 °C |
Width x height x depth | 104 x 175 x 95 mm |
Number of LEDs | 1 PCS |
Material | PA 6 GF15 - Polyamide glass fiber reinforced |
Colour | Black, Grey blue RAL 5008 |