Cordless LED hand-held lamp ERGOPOWER PEN+
Cordless LED hand-held lamp Ergopower Pen+
LAMP-CORDL-LED-ERGOPOWER-PEN+-PLG/I
Art.-no. 0827940388
EAN 4065746012973
Register now and access more than 20,000 products
Best properties for the best work
- Ideal for hard-to-reach areas due to the slim design
- Flexible attachment to all metallic surfaces thanks to strong magnets in the base and back of the lamp
- Ideally adjustable to the working environment due to its main light with 100 or 250 lumens
- Practical torch function
- Quick identificationof the residual capacity or the charge level via 3 green LEDs
Fast and efficient
- Wireless charging is possible using the optionally available charging plate ERGOPOWER PAD I or II
- Can be charged via both the USB-C charging port and wireless charging
- Short charging time and long light duration due to state-of-the-art lithium-ion rechargeable battery technology
Scope of delivery
- Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
The optional ERGOPOWER PAD I or II wireless charging pads must be ordered separately.
Datasheets(X)
Suitable for indoor and outdoor use
Luminous flux main light | 250 lm |
Luminous flux side light | 70 lm |
Colour temperature | 6500 K |
Min./max. luminous period | 1.5-3.5 h |
Luminous period of secondary light | 4 h |
Charging time | 2 h |
IP protection class | IP 54 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 1050 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Connection type | Wireless, USB type C |
Min./max. operating temperature | -10 to 40 °C |
Plug type | I |
PWRPLG-USB-5VDC-5W-BLCK-SAW06C-PLG/I
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!