Welcome to Würth New Zealand For trade customers only

ERGOPOWER ROTATE BIG

Rechargeable-btry LED torch Ergopower ROTATE big
TRCH-BTRY-LED-(ERGOPOWER ROTATE)-BIG

Art.-no. 0827810000

EAN 4099618277542

Prices for customers after login
ERGOPOWER ROTATE BIG

Art.-no. 0827810000

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Flashlight with rotatable head , with Würth Li-ion exchange Battery (Type C interface on the Battery)

High-quality/solid Flashlight have 3 luminous intensities with memory function.


  • High: 1000lm(~3hrs)

  • Middle: 600lm (~4.5hrs)

  • Low: 100lm (~13hrs)


Easy to fix the flashlight on your pocket through robust metal clip.



Strong magnet at the base to attach to any magnetic surface.



Variable beam angle through rotatable head (90 degree)



Exchangeable Würth Li-ion battery-allowing battery change quickly for longer operating times.



The item can be charged through Type C interface on both product and exchangeable battery.



LED indicator for battery level



Working in different environments upon IP65/IK08

Noticewith USB-C cable only, no adaptor.
Remove insulation sheet between battery and cap before first use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. luminous flux

100 / 1000 lm

Adjustable focus

No

Min./max. luminous period

3-13 h

Charging time

2.5 h

IP protection class

IP 65

IP protection type, lamp

IP 65

Impact resistance

IK08

Protection class lamp

Protection class III/safety extra-low voltage

Type of rechargeable battery/battery

Li-lon

Nominal voltage

3.6 V

Rechargeable battery/battery capacity

2600 mAh

Connection type

USB type C

Min./max. operating temperature

-10 to 40 °C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

BTRY-LIION-18650-3,6V-2600MAH-(TYPE C)

Würth Li-ion Battery
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information