ERGOPOWER ROTATING PENLIGHT
Rechargeable-btry LED torch Ergopower ROTATE small
TRCH-BTRY-LED-(ERGOPOWER ROTATE)-SML




Register now and access more than 20,000 products
Slim and sturdy design
- Durable aluminium housing
- ⌀19mm torch head. ⌀17mm torch body. Total length 160 mm
- The metal clip is easy to attach to a pocket
- Strong magnet at the base to attach to any steel surface
- 90° rotatable head
- Battery level LED indicator
- Ingress protection: IP65
- Impact resistance: IK08
- Charging via USB-A/USB-C charging cable
Exchangeable Würth Li-ion battery
- Allowing for quick battery change for longer operating times
2 brightness settings with memory function
- High: 350lm (~2.5hrs)
- Low: 50lm (~8hrs)
- Beam distance of 60 m
Suitable for various environmental conditions
- Dust-proof, water-resistant and impact-resistant defined by the IP65 and IK08
- Impact/drop-resistant for up to 2m (if dropped up to 6 times) according to ANSI/NEMA.FL 1-2009 Standard
Supplied with USB-A/USB-C charging cable and 3.7V 750 mAh Li-ion battery
Datasheets(X)
Min./max. luminous flux | 50 / 350 lm |
Adjustable focus | No |
Min./max. luminous period | 2.5-8 h |
Charging time | 2.5 h |
Impact resistance | IK08 |
IP protection class | IP 65 |
Protection class lamp | Protection class III/safety extra-low voltage |
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 750 mAh |
Connection type | USB type C |
Min./max. operating temperature | -10 to 40 °C |