Welcome to Würth New Zealand For trade customers only

Alkaline manganese button cell 1.5 V

Button cell alkali-manganese
RDCLL-ALKALINE-LR44/A76/V13GA-1.5V

Art.-no. 082708 13

EAN 4038898212577

Individual price display after login
Alkaline manganese button cell 1.5 V

Art.-no. 082708 13

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Low level of self-discharge
Application area
Vehicle key
Hand-held transmitter
Digital slide gauge
Digital Pocket Multimeter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pedometers, calorie counters, stopwatches, heart rate monitors, digital clinical thermometers, toys and games, electronic books, pocket calculators/PDAs, electronic scales, car alarm systems, watches, pet collars, laser pointers

IEC designation for button-cell batteries

SR 44/LR 44 (V 13 GS(V13 GA); V357; A76

Nominal voltage

1.5 V/DC

Diameter x height

11.6 x 5.4 mm

Diameter

11.6 mm

Height

5.4 mm

Type of rechargeable battery/battery

AlMn

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

RDCLL-DISPLAY-BLISTER

For clean and orderly storage of blister button cells.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information