Warning adhesive tape, non-slip, standard
Warning adhesive tape, self-adhesive, non-slip
WARNTPE-SA-NONSLP-YELLOW-BLACK-50MMX6M
Register now and access more than 20,000 products
- Self-adhesive
- For medium to high loads
- Prevents slipping and falling accidents
- With silicone paper
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
- Yellow-black tape for permanent hazard points and obstacles
- The butyl primer should be used outdoors. This significantly increases the adhesive strength of an adhesive tape on all surfaces.
- The adhesion surface must be dry and free from grease and dust.
Datasheets(X)
Non-slip warning marking for hazard points indoors and outdoors, such as stairs and ramp edges, work areas, lifting platforms, workshop pits, wet areas.
Length | 6 m |
Width | 50 mm |
Thickness | 1 mm |
Colour | Yellow-black |
Suitable for use in the following materials | Concrete screed |
Area of application | Outdoors |
Material | PVC - Polyvinyl chloride |
Adhesive base | Acrylate |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!