Adapter For high/low pressure service connection
Adapter for high-pressure service port
ADAPT-F.SERVANSHL-LPRES-R134A
Art.-no. 0764000125
EAN 4056807493770
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
	
				
Exclusively for trade customers
		Register now and access more than 20,000 products
The straight quick-action coupling for refrigerants R134a and R1234yf offers easier access to high/low-pressure service connections that are difficult to access due to plastic covers.
		Product information
	
	
		
	
	
		
	Datasheets(X)
Pressure system  | Low pressure  | 
Type of refrigerant  | R134a  | 
Length  | 122 mm  | 
Diameter  | 25 mm  | 
Product weight (per item)  | 154.000 g  |