Welcome to Würth New Zealand For trade customers only

Digital calliper RW Edition

Digital calliper RW Edition
CAL-DGT-(RW EDITION)-(0-150MM)

Art.-no. 0715761925
EAN 4099618407260

Prices for customers after login
Digital calliper RW Edition

Art.-no. 0715761925

Prices for customers after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Callipers with calibration certificate and a measuring range of 150 mm
  • Digital callipers with Reinhold Würth signature

  • Measuring range up to 150 mm

  • Two buttons for switching on/off/zero and metric/inch

  • Very easy-to-read display, even from wider viewing angles

  • Long service life and reliable measurements due to reinforced plastic housing and ground measuring jaw

  • Easy transfer of measurement results using the locking screw on the top to lock

  • Automatic shutdown after approx. 20 minutes

  • Thread table on the rear of the callipers and in the plastic box

  • Scope of delivery: 1x digital callipers, 1x CR2032 button cell, 1x plastic box, 1x calibration certificate
Notice
  • Keep the callipers clean and dry. Fluid can damage the slide

  • Surfaces should be carefully cleaned with cotton fabric

  • Never use petrol, acetone or other organic solvents

  • Never apply voltage to parts of the digital callipers (e.g. engraving with an electric pin) as this may damage the circuit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The RW Edition digital callipers are ideal for precise measurements in metal processing work, mechanical engineering, quality control and workshops

  • With a measuring range of 150 mm and a calibration certificate, it is ideal for professional use

Absolute length measuring accuracy

0.03 mm

Digit increment

0.01 mm

Max. length measuring range

150 mm

Length of jaw

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information