Test lead
Test lead with test probe for multimeter
TESTLD-F.MULTIMTR-DGT-10A-600/1000V-1M
Art.-no. 0715534522
EAN 4061975639028
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
With tip protective cap
- Can be attached to all spring-loaded 4-mm connectors
- Supply scope: one red and one black test tip
Product information
Datasheets(X)
Colour (10) | Black, Red |
Product weight (per item) (20) | 50.000 g |
Height (30) | 35 mm |
Width (40) | 10 mm |
Length (50) | 1.3 m |
Material (60) | Plastic / metal |