Welcome to Würth New Zealand For trade customers only

Digital multimeter True RMS 6000 counts

Digital multimeter TRMS 6000
MULTIM-DGT-(TRMS 6000)-IP40-1000V

Art.-no. 071553 371

EAN 4061975622143

Individual price display after login
Digital multimeter True RMS 6000 counts

Art.-no. 071553 371

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Compact and simple use for safe and reliable measurements, suitable for troubleshooting electronic and electrical systems.

True RMS


True RMS(root mean square) function provides true value in different circumstances of testing alternating current, no matter sinusoidal or non-sinusoidal.



High resolution & accuracy


6000 counts provide high resolution and accuracy.



Safety rate


It is independently tested for safe use in CAT III 1000V and CAT IV 600V.



Properties:


  • Suitable for measuring AC/DC current, AC/DC voltage, resistance, diodes, capacitance, temperature

  • Can be used for AC/DC voltages up to 1000 V and AC/DC currents up to 10 A

  • Measures resistances up to 60 MΩ

  • Measures capacitance up to 99.99 mF

  • Frequency (electronic) up to 9.999 MHz

  • Frequency (electrical) up to 100 KHz

  • Duty cycle 0.1 to 99.99%

  • Temperature -200 to 1300 °C

  • Display hold function

  • Relative mode

  • Max/Min function

  • Auto range function

  • Automatic switch-off after 15 min

  • 800mA/1000V and 10A/1000V fused to protect the measuring instrument

  • LCD display with backlight

  • Audible continuity alarm
Notice
  • Use personal protective equipment in accordance with measurement class

  • Requires 3 x AAA batteries (Not Included)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Batteries, electrical appliances, power tools check and trouble shooting, electrical installations, switch cabinet construction, solar technology, E-K hybrid, general electrical and electronic systems.

Type description

TRMS 6000

Display

6000 digits

Min./max. voltage measuring range

0.01 mV/AC-1000 V/AC

Min./max. voltage measuring range 2

0.01 mV/DC-1000 V/DC

Min./max. current measuring range

0.01 mA/AC-10 A/AC

Min./max. current measuring range 2

0.01 mA/DC-10 A/DC

Min. voltage measuring range 2

0.01 mV/DC

Max. voltage of measuring range 2

1000 V/DC

Min./max. electrical-resistance measuring range

0.1 Ohm-60 MOhm

Min./max. capacity measuring range

0.01 nF-100 mF

Min./max. temperature measuring range

-200 to 1300 °C

Automatic switch-off

15min

Overvoltage protection category

CAT III/1000 V, CAT IV/600 V

IP protection class

IP 40

Battery designation

1.5 V Micro AAA

Number of rechargeable batteries/batteries

3 PCS

Length x width x height

188 x 90 x 45 mm

including:
1 x

CARYBG-(F.MULTIM-TRMS-6000)

Quantity: 1 x
1 x

FSE-F.MULTIM-TRMS6000-10A

Quantity: 1 x
1 x

FSE-F.MULTIM-TRMS6000-800MA

Quantity: 1 x
1 x

TESTLD-F.MULTIMTR-DGT-TRMS6000

Quantity: 1 x
1 x

ADAPT-F.MULTIMTR-DGT-TRMS6000

Quantity: 1 x
1 x

TESTLD-F.MULTIMTR-DGT-10A-600/1000V

Description: With tip protective cap
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ALICLMP-F.MSREEQUIP-10A-60/1000V-4MM

4 mm safety socket in insulated body
x 1 pcs

TESTLD-F.MULTIMTR-DGT-10A-600/1000V-1M

With tip protective cap
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information