1/2 inch socket external TX
SKTWRNCH-1/2IN-OUTER-TX-E24-38MM
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Tip size | E24 |
Drive type | Internal square |
Tip type | For outer TX |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 27.8 mm |
Socket wrench external diameter 2 (D2) | 24.0 mm |
Socket wrench depth (t) | 10.79 mm |
Material | Chrome-vanadium steel |
Surface | Zinc phosphated |
