Welcome to Würth New Zealand For trade customers only

3/8" socket wrench insert metric, hexagon, short

3/8 inch socket wrench hexagon socket short
SKTWRNCH-3/8IN-HEXSKT-WS3

Art.-no. 071512703

EAN 4024835418799

Individual price display after login
3/8" socket wrench insert metric, hexagon, short

Art.-no. 071512703

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

  • Surface: Chrome-plated, polished/matt

  • Drive: 3/8" square socket, ball catch groove

  • Tip: For hexagon socket, DIN 7422
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

3 mm

Tip type

For hexagon socket

Design

Short

Length (L1)

50.5 mm

Blade length (L2)

20.5 mm

Tip length (L3)

11 mm

Socket wrench external diameter (D1)

19 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information