1/4-inch socket wrench insert, TX head for external TX screws
1/4 inch socket wrench external TX
SKTWRNCH-1/4IN-OUTER-TX-E7-25MM
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 20,000 products
- Surface: chrome-plated
- Drive: 1/4" square socket, ball catch groove
- Tip: For TX head screws
Product information
Datasheets(X)
![]() | |
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | For outer TX |
Tip size | E7 |
Length (L1) | 25 mm |
Socket wrench external diameter (D1) | 8.8 mm |
Socket wrench external diameter 2 (D2) | 11.9 mm |
Socket wrench depth (t) | 5.59 mm |
Material | Chrome-vanadium steel |
Surface | Zinc phosphated |