Welcome to Würth New Zealand For trade customers only

Shears for plastic ties and cables

Cable shears, straight cutting edge
CBLCTR-CBLD10MM-CBLBND-L150MM

Art.-no. 071507 100
EAN 4050641555847

Prices for customers after login
Shears for plastic ties and cables

Art.-no. 071507 100

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

  • Special pointed jaws for straight cutting of plastic ties

  • Clean, safe cut without damaging cables or surfaces below

  • PVC-covered handles

  • With automatic spring-loaded opening

  • With locking lever to close the handles

  • Small and light for easy handling
Notice

Not suitable for working on live systems or near them, as the tool is not insulated

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Also suitable for cutting unipolar copper cables up to a maximum cross section of 35 mm² and multipolar cables up to dia. 10 mm

Length (L)

145 mm

Max. cable diameter cutting capacity in aluminium/copper

10 mm

Max. aluminium/copper wire cross-section cutting capacity

35 mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information