Welcome to Würth New Zealand For trade customers only

Wheel brush Stainless steel, crimped, with shank

Spindle-mounted wheel brush with stainless steel
WHLBRSH-SHNK-PWRDRL-SST-D40X9X6MM

Art.-no. 0714692300
EAN 4050642383241

Prices for customers after login
Wheel brush Stainless steel, crimped, with shank

Art.-no. 0714692300

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Ideal all-round tool on stainless steel and aluminium
  • Increased stability during brushing

  • Crimped wire bristles support each other

  • For use on die grinders and drills
Notice
  • High speeds improve brush performance and service life

  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For removing rust, paint, contamination etc.

  • Cleaning welding seams

  • Light deburring work

Diameter x usable width x shaft diameter (DxAxS)

40 x 9 x 6 mm

Usable length of wire (H)

10 mm

Wire diameter

0.20 mm

Material of wire

Stainless steel

Design

Corrugated, Single row

Aggressiveness

Soft

Suitable for cordless drills (points system)

2 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for straight grinder (point system)

4 of 4 points

EN standard

1083-2

Max. rotation speed

18000 rpm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

DIEGRIND-PN-NPT-1/4IN-DSW20POWER

Long-life, die grinder, straight design, with tool-free speed control and rubberised handle to protect against vibrations and cold hands
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information