Frame tape measure made of steel
Steel frame tape measure
MSRETPE-ST-RAHMEN-50M
Art.-no.
0714641655
EAN 4062856498611
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Tape rule with special coating on the tape for a high level of wear resistance and a long service life
- The plastic reinforcement prevents the end of the tape from bending or becoming scratched
- Tape rule B end ensures precise measurements
- Folding tape rule end provides greater attachment options
- Multiple attachment options thanks to movable plastic loop and fold-out tape end for attaching to a workpiece, for example
- Complies with EC accuracy class 2
Product information
Datasheets(X)
Application area
Ideal for measurements up to 30 or 50 m (depending on the model) in construction, on building sites, in the trades sector, in industry and manufacturing, for land surveying, in gardening and landscaping or in the transport sector.
Length of tape (L) | 50 m |
Width of band (B) | 13 mm |
Accuracy class | II |