Welcome to Würth New Zealand For trade customers only

SPRING BAND CLAMP PLIERS

Spring band clamp pliers with lock
SBACLMP-FLEX-W12/15-(D18-54)-L600MM

Art.-no. 0714577912
EAN 4099618112584

Prices for customers after login
SPRING BAND CLAMP PLIERS

Art.-no. 0714577912

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Double gear lock lever for secure locking.



Cable assembly with large cable and strong connection for maximum strength.



Cable adjuster and multiple gear lock provide accurate and secure locking for any clamp position between minimum and maximum range.



Allows for removal of plastic and / or metal self-tightening hose clamps with diameters of 18mm - 54mm (11/16" - 2-1/2").



Pliers can be locked, freeing up your hands and making your job easier and faster.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

600 mm

Min./max. clamp diameter (D)

18-54 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information