Welcome to Würth New Zealand For trade customers only

Spring band clamp pliers

Spring band clamp pliers
SBACLMPPLRS-NORM-W12/15-(D18-54)-L270MM

Art.-no. 0714577111
EAN 4038898326465

Prices for customers after login
Spring band clamp pliers

Art.-no. 0714577111

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Pliers with rotating clamping jaws and locking mechanism
  • Rotating clamping jaws enable universal alignment of the clamp in tight spaces.

  • The locking mechanism holds the clamp in the open position without the application of force.

  • Special safety jaws prevent the tensioned clamps from sliding out.

  • Extra long design for convenient pre-tensioning of clamps

  • Special steel construction with PVC handle casing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

270 mm

Min./max. clamp diameter (D)

18-54 mm

Clamp width

12, 15

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information