Ratchet combination wrench, metric, reversing lever
Ratchet combi wrench, metric with reverse lever
RTCHCOMBIWRNCH-SWITCHABLE-WS13
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Design
- Metric
Drive
- Ring side POWERDRIV® bi-hexagon, fine-tooth 72 teeth with reversing lever for clockwise and anti-clockwise rotation
Standard
- Max. torque in line with DIN 899
Material
- Chromium-vanadium steel
Surface
- Highly polished, chrome-plated
Geometry
- Head offset 15°, ring side 15° angled, strong heads for heavy-duty applications
- The 15º angle of the ring wrench provides more space for fingers and for overcoming obstacles
Notice
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
Product information
Datasheets(X)
Instructions
Loosen bolts using the open end and tighten using the ratchet mechanism on the ring side.
Width across flats (SW) | 13 mm |
Length (L) | 180 mm |
Thickness of jaw (a1) | 7 mm |
Ring thickness (a2) | 10 mm |
Width of jaws (outside) (b1) | 26.1 mm |
External diameter of ring (d) | 25.4 mm |
Max. torque (F max.) | 109 Nm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |