Metric double box-end wrench Hexagon with POWERDRIV®
Open double-end flare-nut wrench hexagon
DBENDFLARNUTWRNCH-OPN-METR-HEX-WS8X10
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Open shape, ZEBRA® professional-quality tool
Ergonomic double-end flare-nut wrench for demanding work
- The union nut wrench has a deep, 15° offset and an arc swing of 5° on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Standard compliant and very high quality
- The double-end flare-nut wrench complies with DIN 3118
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Product information
Datasheets(X)
Application area
Tightening and loosening union nuts and pipe screw joints
![]() | |
Width across flats (SW) | 8 x 10 mm |
Length (L) | 140 mm |
Ring thickness (a1) | 6.5 mm |
Ring thickness 2 (a2) | 7.5 mm |
External diameter of ring (b1) | 17.8 mm |
External diameter of ring 2 (b2) | 19.3 mm |
Min. ring opening (B1 min) | 6 mm |
Min. ring opening 2 (B2 min) | 7 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
