Welcome to Würth New Zealand For trade customers only

1/2 inch impact socket wrench insert DIN 3121/ISO 1174

1/2 inch impact socket, hex
IMPSKT-1/2IN-LONG-SLEV-WS24

Art.-no. 071413024

EAN 4056807787107

Individual price display after login
1/2 inch impact socket wrench insert DIN 3121/ISO 1174

Art.-no. 071413024

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

For gentle installation of light metal rims. Long version with colour code.

Design: forged, burnished



Drive: 1/2 inch, hole for locking pin and groove for O-ring



Drive: Hexagon, metric, Powerdriv



Geometry: long



Plastic sleeve


Prevents damage to paint on aluminium rims



Plastic stop inside the socket wrench insert


Protects edges and surfaces of chrome-plated wheel bolts



Plastic sleeve with colour code


Simplifies identification of dimensions and prevents wasting working time

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

E.g. size 15 for Smart. Size 22 for Opel/Vauxhall Insignia

Drive

1/2 inch

Drive type

Internal square

Width across flats

24 mm

Tip type

For outer hexagon

Length (L1)

85 mm

Socket wrench external diameter (D1)

33.8 mm

Socket wrench depth (t)

31.6 mm

Sleeve inside diameter (d2)

31.6 mm

Sleeve outside diameter (d3)

33.6 mm

Design

Forged

Material

Steel

Surface

Burnished

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information