Wire stripping pliers, adjustable
Wire stripping pliers with 2C handle
WRESTRPLRS-SLFADJ-(4-16SMM)
Art.-no.
0714108116
EAN 4045727207017
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Integrated cutting depth adjustment for fine adjustment with different insulation materials
- Adjustable longitudinal stop: 3-18 mm
- Integrated cable cutters: Flexible up to 10.0 mm², rigid up to 1.5 mm²
- Replaceable knife block and longitudinal stop
- Ergonomically shaped 2-component handle for comfortable and effortless work
- Made in Sweden
Notice
Not suitable for working on or in the vicinity of live parts.
Product information
Datasheets(X)
Application area
PVC-insulated single cores, e.g. H05V-K, H07V-K, H05V-U, H07V-U
Blade geometry | O-shaped |
Min./max. wire cross section | 4-16 mm² |
Min./max. American Wire Gauge (AWG) (AWG) | 12-5 |
Length x width x height | 191 x 20 x 90 mm |
Material | Plastic / metal |
Material of handle | 2-component plastic |