1/2 inch socket wrench insert metric, hexagon, long
1/2 inch socket wrench metric hexagon long
SKTWRNCH-1/2IN-LONG-HEX-WS10
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For hexagon head
- POWERDRIV®
Notice
Suitable for manual use in DIN 3120 reversible ratchets
Product information
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Width across flats | 10 mm |
Length (L1) | 77 mm |
Socket wrench external diameter (D1) | 15.4 mm |
Socket wrench external diameter 2 (D2) | 21.8 mm |
Socket wrench depth (t) | 25 mm |
Surface | Chrome plated |
