Welcome to Würth New Zealand For trade customers only
Visual anti-freeze, battery and Ad Blue tester For reliably testing radiator anti-freeze, battery acid and AdBlue in one unit - TEST-ANTIFREZ/BTRY/ADBLUE-VISUAL
´
Visual anti-freeze, battery and Ad Blue tester For reliably testing radiator anti-freeze, battery acid and AdBlue in one unit - TEST-ANTIFREZ/BTRY/ADBLUE-VISUAL - 1

Visual anti-freeze, battery and Ad Blue tester For reliably testing radiator anti-freeze, battery acid and AdBlue in one unit

Visual anti-freeze, battery and AD blue tester
TEST-ANTIFREZ/BTRY/ADBLUE-VISUAL

Art.-no. 0704510
EAN 4050642800663

Prices for customers after login
Visual anti-freeze, battery and Ad Blue tester For reliably testing radiator anti-freeze, battery acid and AdBlue in one unit

Art.-no. 0704510

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

For reliable testing of radiator anti-freeze, battery acid and AD Blue in one unit

Simple test of display accuracy with distilled water



Automatic temperature compensation between 10°C–30°C



The exact measuring result is determined by the principle of optical refraction



Reliable display due to sharp light-dark separating line



Adjustable resolution to individual visual acuity



Differentiates between anti-freeze in propylene glycol and ethylene glycol


  • Propylene glycol is mainly used as an anti-freeze agent outside Europe

  • Ethylene glycol is mainly used as an anti-freeze agent within Europe


Precise result even with different composition



Includes:


  • Optical tester

  • 2 x extraction pipettes

  • Calibrating screw driver

  • Case

  • Operating instructions

  • Cleaning cloth
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

1. Check whether prism and flap are clean


2. Using a pipette, place a drop of test liquid on the prism


3. Close the flap


4. A sharp light-dark dividing line will appear on the scale


5. After the test is complete, clean the prism and flap with a clean, dry cloth

Min. temperature conditions

-50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information