Universal support stand
Assembly trestle with variable height adjustment
ASMBYTRSTL-HADJ-BLACK-(62-82CM)-1PAIR
Art.-no.
0691850500
EAN 4065233014077
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
Choose from nine different working heights between 61 and 82 cm
- Ideal for use on uneven surfaces, landings or stairs as the feet can be adjusted to different heights
- Quick-clamp mechanism allows the device to be set to the necessary working height
- Non-slip contact surface means that the workpiece does not slip
- Saves a lot of space thanks to the foldable design of the legs
- Easy to transport to construction sites using the integrated carrying handle
Product information
Datasheets(X)
Application area
For use on construction sites, in gardens, garages and much more.
Width (B) | 6.9 cm |
Height (H) | 62 cm |
Max. working height | 82 cm |
Depth (T) | 109 cm |
Load capacity | 580 kg |
Material | Aluminium |
Surface | Lacquered |
Colour | Black, Red |
Product weight (per item) | 19.800 kg |