Grinding wheel disc for steel
Grinding disc for steel REDSTRIPE
GDISC-BLUE-ST-CE-TH6,0-BR22,23-D125MM
REDSTRIPE
Art.-no.
0669260126
EAN 4053479640037
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
The robust grinding wheel with high performance values.
Reinforced with high-grade fabric
- Fibre reinforced
- Allows for minimum fracture resistance
Synthetic resin bonding
- Wheels are impact resistant
- Can be used for steel and iron
Cool running
- Low noise
- Low dust creation
Optimum grinding capacity
- Long service life
- High break resistance
Meets maximum safety requirements
European standard EN12413
Product information
Datasheets(X)
Application areaUsed to grind edges, weld seams and surfaces.
Diameter x thickness | 125 x 6.0 mm |
Drill hole | 22.23 mm |
Max. rotation speed | 12200 rpm |
Material to be processed | Steel |
Max. circumferential speed | 80 m/s |