Welcome to Würth New Zealand For trade customers only

Precision twist wood drill bit assortment HSCo, 10 pieces

Precision twist wood drill bit HSCo 10 pcs Syska
DRL-TWST-WO-SORT-HSCO-P-(D3-10)-10PCS

Art.-no. 0650810010

EAN 4065233073425

Prices for customers after login
Precision twist wood drill bit assortment HSCo, 10 pieces

Art.-no. 0650810010

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

The hardwood professional for optimum centring and chip removal. Available in ORSY® system cassette.

Optimum centring for superior drilling hole quality


Precision-ground centring point with two pre-cutters



Optimum chip removal and stability during the drilling process


Special groove geometry and double chamfer



Precise drilling


Extremely low production tolerances with precisely defined surface and profile quality



Fast, precise drilling


Cutting edges sharpened like a knife



Double chamfer


  • Prevents deviation from diameter (no off-centre drilling)

  • Excellent drill bit stability


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tropical woods such as Bangkirai, hardwoods, softwoods, fibreboards, plastic-coated fibreboards, laminates, soft plastics, hard plastics

Number of pieces in assortment/set

10 PCS

Recommended speeds
Bore diameter Softwood Hardwood Chipboard Resopal Plastics
3 mm 3800 rpm 2850 rpm 2500 rpm 2100 rpm 2300 rpm
4 mm 2900 rpm 2150 rpm 1850 rpm 1600 rpm 1750 rpm
5 mm 2350 rpm 1700 rpm 1500 rpm 1300 rpm 1400 rpm
6 mm 1950 rpm 1450 rpm 1250 rpm 1100 rpm 1170 rpm
7 mm 1650 rpm 1250 rpm 1100 rpm 900 rpm 1000 rpm
8 mm 1450 rpm 1050 rpm 950 rpm 800 rpm 880 rpm
9 mm 1300 rpm 950 rpm 850 rpm 700 rpm 780 rpm
10 mm 1160 rpm 850 rpm 750 rpm 650 rpm 700 rpm
11 mm 1050 rpm 780 rpm 680 rpm 580 rpm 650 rpm
12 mm 970 rpm 700 rpm 620 rpm 530 rpm 580 rpm
14 mm 830 rpm 600 rpm 530 rpm 450 rpm 500 rpm
16 mm 730 rpm 550 rpm 470 rpm 400 rpm 440 rpm
18 mm 650 rpm 480 rpm 420 rpm 50 rpm 400 rpm
20 mm 580 rpm 430 rpm 370 rpm 320 rpm 350 rpm
including:
1 x

DRL-TWST-WO-HSCO-P-D3,0MM

Description: The hardwood professional for optimum centring and chip removal
Quantity: 1 x
1 x

DRL-TWST-WO-HSCO-P-D4,0MM

Description: The hardwood professional for optimum centring and chip removal
Quantity: 1 x
2 x

DRL-TWST-WO-HSCO-P-D5,0MM

Description: The hardwood professional for optimum centring and chip removal
Quantity: 2 x
2 x

DRL-TWST-WO-HSCO-P-D6,0MM

Description: The hardwood professional for optimum centring and chip removal
Quantity: 2 x
1 x

DRL-TWST-WO-HSCO-P-D7,0MM

Description: The hardwood professional for optimum centring and chip removal
Quantity: 1 x
1 x

DRL-TWST-WO-HSCO-P-D8,0MM

Description: The hardwood professional for optimum centring and chip removal
Quantity: 1 x
1 x

DRL-TWST-WO-HSCO-P-D9,0MM

Description: The hardwood professional for optimum centring and chip removal
Quantity: 1 x
1 x

DRL-TWST-WO-HSCO-P-D10,0MM

Description: The hardwood professional for optimum centring and chip removal
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information