Welcome to Würth New Zealand For trade customers only
Flat drill bit assortment 6 pieces - DBIT-FL-SORT-WO-(D10-25MM)-L150MM-6PCS Flat drill bit assortment 6 pieces - DBIT-FL-SORT-WO-(D10-25MM)-L150MM-6PCS
´
Flat drill bit assortment 6 pieces - DBIT-FL-SORT-WO-(D10-25MM)-L150MM-6PCS - 1
Flat drill bit assortment 6 pieces - DBIT-FL-SORT-WO-(D10-25MM)-L150MM-6PCS - 2

Flat drill bit assortment 6 pieces

Flat drill bit assortment 6 pieces
DBIT-FL-SORT-WO-(D10-25MM)-L150MM-6PCS

Art.-no. 0650007004
EAN 4050641717740
Prices for customers after login
Flat drill bit assortment 6 pieces

Art.-no. 0650007004

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

For wood. Drills up to 10 times faster than a standard flat drill bit.

Self-propelled threaded tip


Moves rapidly through the wood with minimal effort required on the user's part.



Two cutting edges


Fast penetration of the material with equally good drilling hole quality.



Excellent, rapid chip removal


Specially curved blade cleans the drilling hole to prevent tear-out from occurring.



Hexagon shank


No slippage of drill bit in the drill chuck.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Medium hard woods, soft woods, fibreboards, chip boards and soft building materials such as gypsum plasterboard

Number of pieces in assortment/set

6 PCS

Included in delivery

Ø 10.0, 12.0, 16.0, 18.0, 20.0, 25.0 mm

including:
1 x

DBIT-FL-WO-L150MM-D10MM

Description: Drills up to 10 times faster than a standard flat drill bit
Quantity: 1 x
1 x

DBIT-FL-WO-L150MM-D12MM

Description: Drills up to 10 times faster than a standard flat drill bit
Quantity: 1 x
1 x

DBIT-FL-WO-L150MM-D16MM

Description: Drills up to 10 times faster than a standard flat drill bit
Quantity: 1 x
1 x

DBIT-FL-WO-L150MM-D18MM

Description: Drills up to 10 times faster than a standard flat drill bit
Quantity: 1 x
1 x

DBIT-FL-WO-L150MM-D20MM

Description: Drills up to 10 times faster than a standard flat drill bit
Quantity: 1 x
1 x

DBIT-FL-WO-L150MM-D25MM

Description: Drills up to 10 times faster than a standard flat drill bit
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information