Twist Drill bit assortment ANSI HSS
Twist drill HSS ANSI assortment 21 pieces
DRL-MET-SET-ANSI-HSS-21PCS
Art.-no.
0617040001
EAN 4058794459029
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
21-piece in system box, assembly drill for quick working in steel, tip angle 118°.
Quick drilling
- Web thinning ensure less friction during drilling and therefore less feed force needed.
- The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.
Notice
The drill shank is turned from the 5/8“ dia. to 1/2" dia..
Product information
Datasheets(X)
Application area
Steel
Number of pieces in assortment/set | 21 PCS |
including:
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
1
x
Description:
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Quantity:
1
x
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!