Welcome to Würth New Zealand For trade customers only

C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces

BIT-SET-16BITS-1BITHOLDER-17PCS

Art.-no. 0614203

EAN 4038898963844

Individual price display after login
C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces

Art.-no. 0614203

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Practical belt clip
  • Quick access to the bits

  • The 16 bits are securely inserted into the sturdy bit holder and are easy to withdraw

  • There is also space for up to four additional bits

  • The practical metal clip is simply hooked onto the belt or waistband and keeps the bit assortment conveniently to hand

  • The robust bits meet the requirements for use in workshops and outdoors

  • Ideal for all standard applications

  • Always to hand: 16 common bits with 1/4 inch holder, 25 mm in length

  • Practical universal bit holder

Universal E 6.3 bit holder (1/4 inch) with magnet


  • The bit holder with hexagon drive and hexagon socket drive quickly and reliably connects 1/4 inch drives and 1/4 inch tools

  • The bit holder has a corrosion-resistant stainless steel sleeve, a snap ring and a strong permanent magnet

  • 74 mm in length, making it suitable for most applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Number of pieces in assortment/set

17 PCS

Length

25 mm

Included in delivery

1 each of PH1, PH2, PZ1, PZ2, PZ3, SZ 0.8 x 5.5, hexagon socket size 4 mm, hexagon socket size 5 mm, TX15, TX20, TX25, TX30, AW10, AW20, AW25, AW30, universal holder

C 6.3 bit assortment (1/4 inch) with belt clip 17 pieces including:
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Thickness of cutting edge x width of cutting edge: 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1 Length: 25 mm Steel
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2 Length: 25 mm Steel
With colour-coding
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1 Length: 25 mm
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2 Length: 25 mm
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ3-GREEN-1/4IN-L25MM

Description:
PZ3 Length: 25 mm
Quantity: 1 x
1 x
Universal holder E 6.3 (1/4) with stainless steel sleeve, snap ring and permanent magnet

HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM

Description:
74 mm Diameter: 10 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30 Length: 25 mm
Short design for all common TX screw sizes
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW10-PINK-1/4IN-L25MM

Description:
Size: 10
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
Size: 20
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM

Description:
Size: 25
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM

Description:
Size: 30
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information