PH laser tip screwdriver With hexagon shank and hex bolster
PH screwdriver hexagon blade laser tip
SCRDRIV-PH2X100-LASERTIP
ZEBRA
Art.-no.
06134252
EAN 4045727025642
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Laser tip profile
Laser cut blade tip for a sharp-edged surface structure
- Ultra-secure seating of screwdriver in screw head
- Better screw grip for improved torque transfer
- Less slippage means improved safety as well as less damage to screws and sensitive surfaces
- No repeat placement of screws
Blade: Brushed chromium-plated
Output: DIN 5260-PH, ISO 8764-PH, laser tip, Black Point
Product information
Datasheets(X)
Tip size | PH2 |
Blade length (A) | 100 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |
Width across flats, screwdriver blade | 6 mm |
Wrench aid | 10 mm |