Screw cap for number plate screw
Screw cap for number plate screw
CAP-(0103)-R9005-JETBLACK-D4,8
Art.-no.
059010 6
EAN 4011231492805
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
- Material: High-density polyethylene
- The cap is pressed on in the same way as pushing a button
- Additional, more effective rust protection for galvanic treatment
- Water, oil and alkali-resistant
- Prevents contamination of the screw slots and injuries due to the sharp-edged screw heads
Product information
Datasheets(X)
CAD data (available after login)
Material | Plastic |
RoHS-compliant | Yes |
Outer diameter (d1) | 11.5 mm |
Height (h1) | 5 mm |
Colour | Black |