Welcome to Würth New Zealand For trade customers only

Rubber Eraser

Sheet eraser
SHTERSR-2PCS

Art.-no. 058590
EAN 4011231490658

Prices for customers after login
Rubber Eraser

Art.-no. 058590

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

For removing adhesive residues and films on metallic surfaces.
Notice
  • Operate only with slow-running machines (max. 2000 rpm).

  • Do not use the film rubber on plastic parts and painted plastics (e. g. bumpers, motorcycle trim etc.)!

  • Note direction of rotation (opposite of working direction): Do not work too long in one place because excessive heat generation can harm sheet metal and paint. Always use safety goggles, hearing protection and gloves when working.

  • In some cases, may lead to discolouration when used on water-based paint. In this case we recommend preliminary tests in non-visible places.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all commercially available drills, cordless screwdrivers and straight grinders.

Instructions

Roughen the edges of the film rubber (e.g. on the clean edge of a workbench) before the first work process.

Outer diameter

90 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ADHREM-150ML

Easily removes hardened hot-melt adhesive from the paint surface
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information