Welcome to Würth New Zealand For trade customers only

Hook-&-Loop Foam Pad Flexible Rotary Polisher

Polishing pad flat
POLPAD-FLAT-POL-BLUE-D155

Art.-no. 058527 155
EAN 4062856242412

Prices for customers after login
Hook-&-Loop Foam Pad Flexible Rotary Polisher

Art.-no. 058527 155

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Features a dense cell structure which allows making it a soft, pliable, tough and flexible range for an outstanding finishing on polishing procedures.

White foam pad-compound (for removing paint surface defects)


Effectively remove dust inclusions, sanding grooves, orange peel, and other paint defects



Blue foam pad-polishing (for paint restoration)


Easily to remove medium scratch and other defective areas of used paint, to light the weathered paint, refreshing paint and bring high gloss



Black foam pad-finishing (for restoring and gloss sealing of used car paints and high gloss sealing of new car)


  • Smooth the finest texturing in the paint

  • Bring deep shine and high gloss to surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Wash the car before use.

  • Use white foam pad-compound with grinding polish AP10.

  • Use blue foam pad-polishing with stargloss polish AP20.

  • Use black foam pad-finishing with used car polish AP30 or new car polish AP40.

  • Apply a small amount of polish on the pad by spreading it over the surface.

  • Position the pad flat on the area and start the machine.

  • Apply a certain pressure.

Hardness degree

Medium

Colour

Blue

Diameter

155 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SPRTPLT-POLPAD-FLEX-HOKLP-M14-D150MM

Meets the most demanding challenges when performing polishing operations. For rotary polishing machine use only.
x 1 pcs

SPRTPLT-POLPAD-EDGE-HOKLP-M8-D150MM

Meets the most demanding challenges when performing polishing operations. For eccentric (dual action) polishing machine use only.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information