Fuse holder For flat blade fuses with covers
Flat blade fuse holder with cover
FLBLDEFSEHOLD-MICRO2-W.COVER-MAX30A
Art.-no.
055540002
EAN 4056807915777
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Inline design
Product information
Datasheets(X)
Design | MICRO2 |
Max. current | 30 A |
Cable cross section | 3.3 mm² |
Cable length | 140 mm |
IP protection class | IP 54 |
Flammability | Self-extinguishing |
Colour of cable | Red |