Push-in rivet with cap, rounded
push-in rivet with head round end
BODY CLIP TOYOTA/UNIVERSAL BUMPER
Art.-no.
0501130080
EAN 4050641384041
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
For demanding sheet metal fasteners with easy installation
- Perfect for demanding sheet metal fasteners that require high strength and reliability
- Simple and quick to install without special tools
- Rounded cap ensures aesthetic and secure mounting
Product information
Datasheets(X)
Application area
For demanding sheet metal fasteners with easy installation.
![]() | |
Head diameter (A) | 18 mm |
Length | 28 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota, GM |
Corresponds to original spare part number | 52161-16010 |
Corresponds to original spare part number 2 | 52161-02020 |
Corresponds to original spare part number 3 | 52161-02030 |